Shop All Tablecloths & Runners
Dunroven House
Dunroven House RK819-GY 54 in. Farmhouse Check Square Tablecloth; Gray & White
Mfr # RK819-GY
Zoro # G003884789
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunroven House
- MFR # RK819-GY
- Zoro # G003884789
- UPC # 875025007170
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect oversize check farmhouse tablecloth that will elevate any place setting. A 100% cotton solid square tablecloth featuring a hemstitch border.
Care Instructions:- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Gray and White
- Size: 54 in.
- Check Size: 3"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINKERTOOLS Gasket for Cherry Pitter (TI1117896)
- FANMATS FanMats Drink Mat, 13998, NFL - Washington Commanders, 3-1/4" x 24" x 1" (13998)
- WINCO 12 in Round Skimmer (SC-12R)
- ALLIANCE BEARING BALL .313 DIA (70448701)
- TATCO Paper Table Cover, w/Liner, 54"x108", PK20 (31108)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Black (PY-90x156-03)
- JMK Diamond Visions Vinyl Disposable Tablecloth 72 in. 52 in. (06-2413)
- NATIONAL PUBLIC SEATING Stage Shirred Pleat Skirting, 16"H x 96"L, Black (SS16-96-10)
- MADISON 20 x 90 in. Floral Border Extra Long Rectangle Runner Rug Blue (FLO-20X90-BL)
- TOUCH OF COLOR 100' x 40" School Bus Yellow Plastic Banquet Roll (010217)
- ATLAS COMMERCIAL PRODUCTS 90" x 156" Polyester Tablecloth, Navy Blue (PY-90x156-21)
- Dunroven House Tablecloths & Runners