Shop All Tablecloths & Runners
Dunroven House
Dunroven House RK819-BR 54 in. Farmhouse Check Square Tablecloth; Bright Red & White
Mfr # RK819-BR
Zoro # G803884538
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunroven House
- MFR # RK819-BR
- Zoro # G803884538
- UPC # 875025007163
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect oversize check farmhouse tablecloth that will elevate any place setting. A 100% cotton solid square tablecloth featuring a hemstitch border.
Care Instructions:- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Bright Red and White
- Size: 54 in.
- Check Size: 3"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Thermocouple, Baso - Husky 48 (K16WT-48)
- HOBART Valve 1/4 Mpt X 3/8-27 (00-715080)
- RANCO Thermostat (K55-Q5607)
- ARAVEN INGREDIENT BIN WITH LID, GN2/3, 4G TRANSPARENT, 16 3/8" X 13 3/8" X 8" (09145)
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- TAPESTRY TRADING Tapestry Trading GL-29I6072 60 x 72 in. Handmade Indian Crochet Table Cloth; Ivory (GL-29I6072)
- DYNAREX Dynarex 2-Ply Tissue Drape Sheets, 90inL x 40inW, Blue, Pack of 50 (8150)
- CREATIVE CONVERTING Red and White Gingham Paper Tablecloth, 102"x54", 12PK (350050)
- TOUCH OF COLOR Sunkissed Orange Plastic Tablecloth, 108"x54", 12PK (01192)
- ULTIMATE SUPPORT 6 ft. Table Cover- White (USDJ6TCW)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Black (SP-CCC-03)
- Dunroven House Tablecloths & Runners