Shop All Tablecloths & Runners
Dunroven House
Dunroven House RK819-BLK 54 in. Farmhouse Check Square Tablecloth; Black & White
Mfr # RK819-BLK
Zoro # G103884542
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunroven House
- MFR # RK819-BLK
- Zoro # G103884542
- UPC # 875025007156
- Country of Origin China
- Category Tablecloths & Runners
Description
The perfect oversize check farmhouse tablecloth that will elevate any place setting. A 100% cotton solid square tablecloth featuring a hemstitch border.
Care Instructions:- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Black and White
- Size: 54 in.
- Check Size: 3"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Orifice (WB28K10023)
- COFFEE MATE Coffee mate® Non-Dairy Powdered Creamer, Hazelnut, 15 oz., (NES12345)
- CARLISLE FOODSERVICE Melamine Nappie Bowl, 14 oz., Blue, PK48 (4352135)
- ALLPOINTS Holder, Mop, 35" (1421764)
- TOUCH OF COLOR Navy Blue Octy Round Tablecloth, 82", 12PK (923278)
- CREATIVE CONVERTING 10024 14' x 29in Glittering Gold Disposable Plastic Table Skirt (500TS1429GD)
- TABLEMATE Table Cover, 40"x100 ft., White (I4010WH)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 96"L, Black (SB16-96-10)
- TOUCH OF COLOR 250' x 40" White Banquet Roll (783272)
- CREATIVE CONVERTING 10035 14' x 29in Mimosa Yellow Disposable Plastic Table Skirt (500TS1429YE)
- TOUCH OF COLOR Black Plastic Banquet Roll, 100' x 40" (013002)
- Dunroven House Tablecloths & Runners