Shop All Kitchen Towels & Dishcloths
Dunroven House
Dunroven House ORK360-PINK Two Stripe Border Tea Towel; Pink - Set of 3
Mfr # ORK360-PINK
Zoro # G803794745
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunroven House
- MFR # ORK360-PINK
- Zoro # G803794745
- UPC # 875025004872
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
A 100% cotton tea towel featuring a stripe border that is perfect for a variety of uses. These towels are durable, colorful, and practical. Great for kitchen use, these towels will not disappoint.
Features- 100% Cotton
- Cotton hang loop in corner
- Set of 3
- Machine wash cold water gentle cycle.
- Non-chlorine bleach. Tumble dry low.
- All towels come with a finish.
- Wash 1-3 times to increase absorbency and softness.
- Color: Pink
- Size: 20" x 28"
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Infinite Switch 240V (SU-P-215)
- TRAULSEN Shelf, Wire , 23-1/4X26-1/2", Epxy (340-41168-00)
- NUTRICHEF Ceramic Bakeware Royal Blue (NCCREX42)
- VULCAN HART Valve Knob 2-1/8 D (2349)
- DUNROVEN HOUSE Dunroven House OR725-10 Stripe Kitchen Towels; Taupe & White - Set of 3 (OR725-10)
- DUNROVEN HOUSE Dunroven House OR724-10 Variety Kitchen Towels; Taupe & White - Set of 3 (OR724-10)
- DUNROVEN HOUSE Dunroven House ORK330-TUR Solid Waffle Weave Tea Towel; Turquoise (ORK330-TUR)
- DUNROVEN HOUSE Dunroven House OR727-10 Picnic Plaid Kitchen Towels; Taupe & White - Set of 3 (OR727-10)
- DUNROVEN HOUSE Dunroven House ORK360-LMG Two Stripe Border Tea Towel; Lime Green - Set of 3 (ORK360-LMG)
- DUNROVEN HOUSE Dunroven House ORK330-CPUR Solid Waffle Weave Tea Towel; College Purple (ORK330-CPUR)
- Dunroven House Kitchen Towels & Dishcloths