Shop All Kitchen Towels & Dishcloths
Dunroven House
Dunroven House ORK313-TAU Slub Texture with Frayed Edge Towel; Taupe - Set of 3
Mfr # ORK313-TAU
Zoro # G003795054
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunroven House
- MFR # ORK313-TAU
- Zoro # G003795054
- UPC # 875025002106
- Country of Origin China
- Category Kitchen Towels & Dishcloths
Description
A 100% cotton slub texture solid tea towel that is perfect for a variety of uses. These towels are durable, colorful, and practical. Great for kitchen use, these towels will not disappoint
Features- Frayed edge on one side
- 100% Cotton
- Set of 3
- Machine wash cold water gentle cycle.
- Non-chlorine bleach.
- Tumble dry low.
- Color: Taupe
- Size: 20"x 28" with cotton hang loop in one corner
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAFE ESCAPES Tea, 2.94 lb Net Wt, Ground, PK96 (6805)
- KELLOGGS Kellogg's Rice Krispies Cereal .62 oz. Bowl, PK96 (3800000596)
- HATCO Gasket 1-5/8" D. (05.06.005.00)
- OLD DOMINION WOOD Black Threaded Foot Set Of 4 (H-19)
- DUNROVEN HOUSE Dunroven House OR725-10 Stripe Kitchen Towels; Taupe & White - Set of 3 (OR725-10)
- DUNROVEN HOUSE Dunroven House ORK330-CPUR Solid Waffle Weave Tea Towel; College Purple (ORK330-CPUR)
- DUNROVEN HOUSE Dunroven House OR727-10 Picnic Plaid Kitchen Towels; Taupe & White - Set of 3 (OR727-10)
- DUNROVEN HOUSE Dunroven House ORK330-TUR Solid Waffle Weave Tea Towel; Turquoise (ORK330-TUR)
- DUNROVEN HOUSE Dunroven House ORK360-LMG Two Stripe Border Tea Towel; Lime Green - Set of 3 (ORK360-LMG)
- DUNROVEN HOUSE Dunroven House OR724-10 Variety Kitchen Towels; Taupe & White - Set of 3 (OR724-10)
- LAVISH HOME Lavish Home 69-02 28 x 16.5 in. 100 Percent Cotton Terry Kitchen Towel Wash Cloth Set - 8 Piece (69-02)
- Dunroven House Kitchen Towels & Dishcloths