Shop All Rubber Boots
Dunlop
Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 9
Mfr # 8677533
Zoro # G6294169
Best Seller
product price: $17.69
/pr
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee with Cut-Off Bands
- Safety Criteria Defined Heel, Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Bay-Loc
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8677533
- Zoro # G6294169
- UPC # 791079156308
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Adjustable Height with Cut-Down Bands |
Footwear Size | 9 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Bay-Loc, Insulated No, Size 9, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A20 Breathable Particle Protection Shoe Covers, White, One Size, PK300 (417-36885)
- NEESE Outerwear Economy Series 60" Rain Coat-Yel-6X (10179-31-2-YEL-6X)
- NEVS Autoclave Tape Lead Free 1" wide (LFA-GB-10-3)
- SIGNMISSION OSHA CAREFUL, 10" Height, Decal, Portrait, Crush Hazard Keep Clear (OS-BC-D-710-V-10105)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 3 (8677533)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 12 (8677533)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DUNLOP Knee Boots, Size 6, 16" H, White, Plain, PR (8101100)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- Dunlop Foot Protection