Shop All Rubber Boots
Dunlop
Size 6 Unisex Steel Rubber Boot, Yellow
Mfr # 6123155
Zoro # G6616176
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Yellow
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 6123155
- Zoro # G6616176
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 6, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Restore with maxOAT+, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 250 PK, Off-White (MIIOAT6802)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402146)
- NECESSITIES Shower Cap, Sachet Wrapped, PK 288 (HA-AC-003)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1199-RD_7X5 (U7-1199-RD_7X5)
- DUNLOP Size 10 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- DUNLOP Size 14 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (8701200)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 9, 1 Pair (18821-090)
- Dunlop Foot Protection