Shop All Rubber Boots
Dunlop
Size 4 Unisex Steel Rubber Boot, Yellow
Mfr # 6123155
Zoro # G6616149
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 6123155
- Zoro # G6616149
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 4 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 4 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 4, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XL, 100 PK (25-201)
- CELLUCAP Disposable Procedural Face Mask, Universal, White, 50PK (1826ELGRA)
- W.E. CHAPPS Vest, Butyl Rubber, Gray (CSVM05)
- ZORO SELECT Crowd Control Barrier, 40-1/2inHx102inL (31DW07)
- DUNLOP Size 13 Unisex Steel Rubber Boot, Yellow (6123155.13)
- DUNLOP Size 16 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Boots, Men's 6, Women's 8, Black, PR (OD60A93.CH)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 13 (8677633)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- MUCK BOOT CO Muckster 2 Low, Black, 7, PR (M2L-000-BLK-070)
- Dunlop Rubber Boots