Shop All Rubber Boots
Dunlop
Size 3 Unisex Steel Rubber Boot, Yellow
Mfr # 6123155
Zoro # G6616121
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Color Yellow
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 6123155
- Zoro # G6616121
- Country of Origin United States
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 3 |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 3 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 3, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, PR (9673M)
- SELLSTROM Rapid-Clear Portable Eyewash Stations (S90332)
- KIDDE Smoke Alarm, Ionization Sensor, 85 dB @ 10 ft Audible Alert, (3) AA Batteries (RF-SM-DC)
- PETZL Full Body Harness, Size 2 (C072CA02)
- DUNLOP Size 9 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 5 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Men's Steel Rubber Boot Black/Gray (8968200)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- MUCK BOOT CO Unisex Mossy Oak Country DNA Forager Tall Boot (FORMDNA M 050)
- Dunlop Foot Protection