Shop All Rubber Boots
Dunlop
Size 13 Men's Steel Rubber Boot, Gray
Mfr # 8798200
Zoro # G0005713
product price: $52.49
/pr
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Gray
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8798200
- Zoro # G0005713
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Safety Loc, Insulated No, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flammable Safety Cabinet, Manual Door, 60 gal. (1060M-50)
- SAFETY ZONE Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powdered, L, Clear (GVDR-LG-1)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- SURTEK Mesh safety Flag with Reflective Tape (137606)
- DUNLOP Size 11 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Size 8 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Size 10 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (E662843)
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51254)
- Dunlop Rubber Boots