Shop All Rubber Boots
Dunlop
Size 12 Unisex Steel Rubber Boot, Yellow
Mfr # 6123155.12
Zoro # G6616191
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gender Unisex
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 6123155.12
- Zoro # G6616191
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Yellow/Green, M (53YM81)
- HAWS Floor Flange, Cast-Iron, Gray, 11" L (SP75)
- BRADY Label, 1 1/2 in W, Clear; Red (M6-33-427-RD)
- MILWAUKEE TOOL Class 2 High Visibility Yellow Safety Vest - S/M (48-73-5021)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- DUNLOP Men's Boots 10 US Gray 1 pair (MZ2LE02.10)
- DUNLOP Size 12 Men's Steel Rubber Boot, Gray (8798200)
- BEKINA Size 9 StepliteX SolidGrip PU Boot, Steel Toecap, Blue/Blue, Size 9, Blue (XAN3P/5353AZ532-09)
- Dunlop Rubber Boots