Shop All Rubber Boots
Dunlop
Size 12 Men's Steel Rubber Boot, Black
Mfr # 8990800
Zoro # G0006124
product price: $49.85
/pr
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8990800
- Zoro # G0006124
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Lime Glo/Blk, 500ft x 3In (B3530LG16-200)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- HY-KO Hy-ko EE-3 10 in. X 12 in. Vinyl Glow In The Dark Exit Sign - Pack of 10 (EE-3)
- DUNLOP Polyflex Steel-Toe Rubber Boots, Defined Heel, Oil Resistant Sole, Knee, Black, Men's, Size 10 (8990800)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Size 7 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 11 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-07)
- Dunlop Rubber Boots