Shop All Rubber Boots
Dunlop
Size 11 Unisex Steel Rubber Boot, Yellow
Mfr # 6123155.11
Zoro # G6616200
product price: $141.99
/pr
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Defined Heel, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Gender Unisex
- Footwear Sole Pattern Lug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 6123155.11
- Zoro # G6616200
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | D |
Height | 15" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 11 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated Yes, Size 11, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Chest Wader, Steel Toe, Defined Heel, Waterproof, Heavy PVC Upper, Black, Size 10 (8606700)
- DIXON Double Male Hex NippleBR, 1.5"NPTx2.5"NST (DMH1525F)
- HONEYWELL NORTH Lens Covers, PK50 (14901011)
- CONDOR High Visibility Vest, Orange/Red, S (53YP34)
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 13 Unisex Steel Rubber Boot, Yellow (6123155.13)
- DUNLOP Size 16 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Boots, Men's 5, Women's 7, Black, PR (OD60A93.CH)
- HEARTLAND FOOTWEAR Rubber Boot, PR (50179-10)
- Dunlop Rubber Boots