Shop All Rubber Boots
Dunlop
Shoe, Unisex, 15"H, Metatarsal, PR
Mfr # MZ2LE02
Zoro # G903538904
product price: $56.15
/pr
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Safety Criteria Full safety footwear with EN-certified Metatarsal & Ankle protection
- Typical Rubber Boot Application Oil, Gas & Mining
- Footwear Sole Pattern Cleated
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # MZ2LE02
- Zoro # G903538904
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 13 / Women's 15 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 15 in |
Footwear Size | Men's 13, Women's 15 |
Description
PVC, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 13 / Women's 15, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SB1810ST)
- HONEYWELL Honeywell North 5500 Half-Mask Respirator Kit (5501N95M)
- NMC Danger Confined Space Hazardous Atmosphere Sign, D489RB (D489RB)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (344)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Size 14 Unisex Steel Rubber Boot, Yellow (6123155.14)
- DUNLOP Size 15 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 15 Men's Steel Rubber Boot, Black (8990800)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 13 (PAN3P/2080AZ532-13)
- Dunlop Foot Protection