Shop All Rubber Boots
Dunlop
Shoe, Unisex, 15"H, Metatarsal, PR
Mfr # MZ2LE02
Zoro # G503538892
product price: $56.15
/pr
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Safety Criteria Full safety footwear with EN-certified Metatarsal & Ankle protection
- Typical Rubber Boot Application Oil, Gas & Mining
- Footwear Sole Pattern Cleated
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # MZ2LE02
- Zoro # G503538892
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 9 / Women's 11 |
Footwear Width | D |
Boot Height | 15 in |
Heel Height | 1/2 in |
Footwear Size | Men's 9, Women's 11 |
Description
PVC, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 9 / Women's 11, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- ACTION CHEMICAL Disp. Lab Coat, L, Polypropylene, Blue, PK30 (M1710B-L)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, S, PR (20GZ61)
- HULTAFORS TOOLS Knee Pad, UNIV, Button, Gray, PR (HT5217)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 7 (8677633)
- DUNLOP Size 3 Men's Plain Rubber Boot, Blue (8908500)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 050)
- Dunlop Rubber Boots