Shop All Rubber Boots
Dunlop
Shoe, Unisex, 15"H, Metatarsal, PR
Mfr # MZ2LE02
Zoro # G303538887
$61.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Safety Criteria Full safety footwear with EN-certified Metatarsal & Ankle protection
- Typical Rubber Boot Application Oil, Gas & Mining
- Footwear Sole Pattern Cleated
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # MZ2LE02
- Zoro # G303538887
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 8 / Women's 10 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 15 in |
Description
PVC, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 8 / Women's 10, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 110)
- BDG Leather Welding Apron, EA, 24"x36" (60-1-536)
- RETRACTA-BELT Belt Barrier, 15 ft. Belt L, Blue Belt (WM412RD15-BL-RE)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44327)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-09)
- Dunlop Rubber Boots