Shop All Rubber Boots
Dunlop
Shoe, Unisex, 15"H, Metatarsal, PR
Mfr # MZ2LE02
Zoro # G103541148
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Safety Criteria Full safety footwear with EN-certified Metatarsal & Ankle protection
- Typical Rubber Boot Application Oil, Gas & Mining
- Footwear Sole Pattern Cleated
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # MZ2LE02
- Zoro # G103541148
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 14 / Women's 16 |
Footwear Width | D |
Boot Height | 15 in |
Heel Height | 1/2 in |
Footwear Size | Men's 14, Women's 16 |
Description
PVC, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size Men's 14 / Women's 16, Footwear Width D, Unisex, Boot Height 15 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT WARRIOR Hi-Vis Cut Resistant Impact Gloves (1 Pair), A6 Cut Level, Size S (2896 (S))
- OCCUNOMIX OccuNomix Premium Breathable Pants, Class E, Waterproof, Hi-Vis Yellow, 3XL, LUX-TENR-Y3X (LUX-TENR-Y3X)
- DON-JO Men / Women / Handicap ADA Blue Bathroom Sign (HS907032)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Boots, Men's 5, Women's 7, Black, PR (OD60A93.CH)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- TINGLEY Size 11 Men's Steel Rubber Boot, Orange (82330)
- Dunlop Foot Protection