Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G904252823
original price:
$93.81
8% off
new price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G904252823
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 14 / Women's 16 |
Footwear Width | D |
Boot Height | 14 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Heel Height | 1/2 in |
Footwear Size | Men's 14, Women's 16 |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 14 / Women's 16, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout (150821)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-108)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (ATCP1815/O/10)
- JJ KELLER Handbook, 1" Depth, 8-1/4" W, English, PK10 (38962)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 10 (8677533)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- TINGLEY Profile Knee Boots, Brown, Size 5, Mens, 15" H, PR (51154)
- Dunlop Foot Protection