Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G804252916
product price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G804252916
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 7 / Women's 9 |
Footwear Width | D |
Boot Height | 14 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Heel Height | 1/2 in |
Footwear Size | Men's 7, Women's 9 |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 7 / Women's 9, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in x 14 in, Aluminum (480M19)
- CONDOR Leather Gloves, L, PR (3AR94)
- STRANCO Hanging Aisle Sign, Legend 15 (HPS-FS1212-15)
- SHOWA Cold Protection Gloves, Cotton Lining, L (6781R-06-10)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- Dunlop Foot Protection