Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G704252887
product price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G704252887
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 10 / Women's 12 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 14 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Footwear Size | Men's 10, Women's 12 |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 10 / Women's 12, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 2XLarge (G8834XXL)
- PORTWEST PU Palm Glove, XL (A120)
- MONTOUR LINE White Traditional Event Fence Panel Kit, (1 Panel, 2 Posts) (FN-TRD-KIT-WH-55-01)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - Medium (12 pair) (48-73-8741B)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Knee Boots, Size 5, 16" H, Black, Plain, PR (8968000)
- DUNLOP Rubber Boots, 5, Unisex, PR1 (MZ2LE02)
- DUNLOP Size 7 Men's Plain Rubber Boot, Blue (8908500)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- Dunlop Foot Protection