Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G604252901
product price: $85.99
/pr
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G604252901
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 11 / Women's 13 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 14 in |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Footwear Size | Men's 11, Women's 13 |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 11 / Women's 13, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Flame Resistant Coat (ACC40PRG2X)
- BRADY Lockout Hasp, 6 Lock, Red (105719)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR (9550-11M)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 060)
- Dunlop Rubber Boots