Shop All Rubber Boots
Dunlop
Shoe, Unisex, 14"H, Purofort, PR
Mfr # LJ2HD01
Zoro # G104252906
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # LJ2HD01
- Zoro # G104252906
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 12 / Women's 14 |
Footwear Width | D |
Boot Height Adjustment | Adjustable Height with Cut Down Bands |
Heel Height | 1/2 in |
Boot Height | 14 in |
Footwear Size | Men's 12, Women's 14 |
Description
Purofort, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 12 / Women's 14, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety L4 Outer Lens, Pack of 10 (09-522)
- GENPHIL Flock Lined Nitrile Gloves, 18 Mil, X-Large (483420)
- DP INDUSTRIES DP INDUSTRIES Vinyl Tree Marking Tags (TT758M)
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91085)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Size 11 Men's Steel Rubber Boot, White (8101200)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- DUNLOP MetMax Full Safety Metatarsal Boots Size 14 (MZ2LE02.00)
- PROFILE Profile Knee Boots, Brown, Size 7, Mens, 15" H, PR (51154)
- Dunlop Foot Protection