Shop All Rubber Boots
Dunlop
Shoe, Unisex, 10"H, Purofort, PR
Mfr # LJ2HR42
Zoro # G803541196
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # LJ2HR42
- Zoro # G803541196
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 13 / Women's 15 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 10 in |
Footwear Size | Men's 13, Women's 15 |
Description
Purofort, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 13 / Women's 15, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1121-RD_7X5 (U5-1121-RD_7X5)
- OCCUNOMIX OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL (LUX-SSETPBK-YXL)
- REFRIGIWEAR Cold Protection Glove Liners, Black, L/XL (0401RBLKLXL)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SVP208)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Size 10 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (E662843)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 090)
- Dunlop Foot Protection