Shop All Rubber Boots
Dunlop
Shoe, Unisex, 10"H, Purofort, PR
Mfr # LJ2HR42
Zoro # G703541180
product price: $76.59
/pr
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HR42
- Zoro # G703541180
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 7 / Women's 9 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 10 in |
Footwear Size | Men's 7, Women's 9 |
Description
Purofort, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 7 / Women's 9, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Explosive 1.4 B Label, Vinyl, PK500 (SLEXP14B)
- LITTLE GIANT Drum Spill Containment Platform, 99 gal Spill Capacity, 6 Drum, 9,000 lb, Steel (SSB-5176)
- MAGID TREX Rebel Series TRX840 Goatskin ParaAramid Lined Driver Style Impact GloveCut Level A5 (TRX840M)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4620)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- DUNLOP Size 8 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Rubber Boot, Men's, 11, Knee, Black, PR (NE68A93)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T3TW M 070)
- Dunlop Foot Protection