Shop All Rubber Boots
Dunlop
Shoe, Unisex, 10"H, Purofort, PR
Mfr # LJ2HR42
Zoro # G504252858
original price:
$78.65
23% off
new price: $60.49
/pr
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HR42
- Zoro # G504252858
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 6, Women's 8 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 10 in |
Footwear Size | Men's 6, Women's 8 |
Description
Purofort, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 6 / Women's 8, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONER Washed Cotton Baseball Cap (48-76-527G)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-64-1-X)
- GLOBAL INDUSTRIAL Bell Earplugs, Contour, Uncorded, NRR 32 dB, 200PK (708377)
- ENPAC Spill Kit, Oil-Based Liquids, Yellow (1399-YE)
- DUNLOP Size 13 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- DUNLOP Size 7 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Purofort FieldPro Full Safety Boots Size 14 (EG62E33.00)
- MUCK BOOT CO Men's Arctic Ice Arctic Grip All Terrain Tall Boot (AVTVA000 M 100)
- Dunlop Foot Protection