Shop All Rubber Boots
Dunlop
Shoe, Unisex, 10"H, Purofort, PR
Mfr # LJ2HR42
Zoro # G303541184
product price: $80.49
/pr
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe, Puncture-Resistant (PR), SRC Slip Rating
- Typical Rubber Boot Application Industry
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HR42
- Zoro # G303541184
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | Men's 8 / Women's 10 |
Footwear Width | D |
Boot Height | 10 in |
Heel Height | 1/2 in |
Footwear Size | Men's 8, Women's 10 |
Description
Purofort, Shoe Style Mid-Calf, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated Yes, Size Men's 8 / Women's 10, Footwear Width D, Unisex, Boot Height 10 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Side Leather Palm, Full Back, PK12 (16017XL)
- DICKIES FR Button Down Work Shirt, 2XL, Navy (2837NB 2L 0R)
- VNM SIGNMAKER Label Tape, Black, Labels/Roll: Continuous (VNMBK-3102)
- TRUCKSPEC Truckspec Magnetic Banner/Flag Holders (TSMM3086)
- DUNLOP Size 9 Men's Steel Rubber Boot, Green (8701200)
- DUNLOP Boots, Men's 13, Women's 15, Black, PR (OD60A93.CH)
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Size 10 Men's Steel Rubber Boot, Black (8610433)
- TALON TRAX Size 7 Men's Steel Rubber Boot, White (45DZ24)
- Dunlop Rubber Boots