Shop All Rubber Boots
Dunlop
Rubber Boots, PR, WHITE/BLUE 8
Mfr # 6113155
Zoro # G803481201
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated No
- Predominant Footwear Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 6113155
- Zoro # G803481201
- Country of Origin Portugal
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Boot Height | 14 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 8, Footwear Width D, Unisex, Boot Height 14 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, PR (MU3664L)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- BRADY Pipe Marker, Hot Water Return, PK5, 7148-1-PK (7148-1-PK)
- NOTRAX 60 ft. L x PVC Closed Cell Foam, 3/8" Thick (410R0336BY)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Knee Boots, Size 12, 16" H, White, Plain, PR (8101100)
- DUNLOP Size 4 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (OD60A93.CH)
- DUNLOP Knee Boots, Size 11, 16" H, Black, Plain, PR (8968000)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- Dunlop Foot Protection