Shop All Rubber Boots
Dunlop
Rubber Boots, PR
Mfr # 6113155
Zoro # G503481228
original price:
$155.58
35% off
new price: $100.99
/pr
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Criteria Steel Toe
- Footwear Sole Pattern Lug
- Toe Type Steel
- Insulated No
- Predominant Footwear Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 6113155
- Zoro # G503481228
- Country of Origin Portugal
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | D |
Boot Height Adjustment | Standard Height |
Boot Height | 13 3/4 in |
Heel Height | 1/2 in |
Footwear Size | 5 |
Description
Rubber Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 5, Footwear Width D, Unisex, Boot Height 13 3/4 in, Metatarsal Guard Yes, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 15" Chemical Resistant Gloves, Nitrile, S, 1 PR (737-07)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152481)
- IMPACTO AntiFatigue Insole, Mn 8-10, Wmn 10-12, PR (4783)
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 9 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DUNLOP Shoe, Unisex, 10"H, Purofort, PR (LJ2HR42)
- TINGLEY Rubber Boot, Men's, 14, Mid-Calf, Black, PR (87121)
- Dunlop Foot Protection