Shop All Rubber Boots
Dunlop
Rubber Boots, 6, Unisex, PR1
Mfr # MZ2LE02
Zoro # G004846724
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Typical Rubber Boot Application Oil, Gas & Mining
- Footwear Sole Pattern Cleated
- Toe Type Steel
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # MZ2LE02
- Zoro # G004846724
- Country of Origin Portugal
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Boot Height | 16 in |
Heel Height | 90 |
Footwear Size | 6 |
Description
Rubber Boots, Shoe Style Knee with Cut-Off Bands, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 6, Footwear Width D, Unisex, Boot Height 16 in, Metatarsal Guard Internal, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, L (1503JFYL)
- KGS BOOT GUARD Shoe Laces, 54" L, Kevlar(R), Bl, PR (254)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- MCR SAFETY Safety Glasses, Wraparound Clear Lens, Scratch-Resistant, 12PK (TK110)
- DUNLOP Rubber Boots, 4, Unisex, PR1 (MZ2LE02)
- DUNLOP Size 12 Unisex Steel Rubber Boot, Yellow (6123155.12)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Boots, Men's 8, Women's 10, Black, PR (ND68A93.CH)
- DUNLOP Size 8 Men's Steel Rubber Boot, Black (8610433)
- Dunlop Foot Protection