Shop All Rubber Boots
Dunlop
Rubber Boot, Men's, 8, Knee, Black, PR
Mfr # OD60A93
Zoro # G5311757
original price:
$159.99
14% off
new price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Upper Material Purofort(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # OD60A93
- Zoro # G5311757
- UPC # 8713197549406
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | 8 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 8 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 300 Coverall, Tan, L/XL, 6PK (Z3H428TNLGXL)
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (33-G115)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil, Powder-Free, Latex-Free, S, Blue, 10 Boxes of 100 (NitrileSB)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, XL (U6112G-XL)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- DUNLOP Rubber Boot, Men's, 5, Knee, Black, PR (OD60A93)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- DUNLOP Size 11 Men's Steel Rubber Boot, Black (8610433)
- DUNLOP DuraPro Steel-Toe Rubber Boots, Defined Heel, Safety-Loc Sole, 16 in H, Knee, Blue, Men's, Size 9 (8908633)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8610433)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-11)
- Dunlop Foot Protection