Shop All Rubber Boots
Dunlop
Rubber Boot, Men's, 5, Knee, Black, PR
Mfr # OD60A93
Zoro # G5311626
original price:
$159.99
18% off
new price: $129.99
/pr
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Upper Material Purofort(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # OD60A93
- Zoro # G5311626
- UPC # 8713197549376
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | 5 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 5 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 5, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR FR Long Sleeve Shirt, Light Blue, 3XL (SLU2LB RG 3XL)
- MAPA PROFESSIONAL MAPA® Blue-Grip„¢ LL301 Natural Rubber Gloves, Heavy Weight, Blue, 1 Pair, Medium, 301427 (301427)
- JESSUP SAFETY TRACK Tape, Green, 2"x60 ft., PK6 (3355-2)
- 3M SPEEDGLAS Welding PAPR Assembly, Belt-Mount, Ratchet (37-1101-00SW)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (OD60A93)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- DUNLOP Rubber Boot, Men's, 8, Knee, Black, PR (OD60A93)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 12 (8677633)
- DUNLOP Size 11 Men's Steel Rubber Boot, Green (8701200)
- HONEYWELL SERVUS Men's Steel Knee Boots Brown (22234/10)
- Dunlop Foot Protection