Shop All Rubber Boots
Dunlop
Rubber Boot, Men's, 14, Knee, Black, PR
Mfr # NE68A93
Zoro # G5319265
product price: $163.99
/pr
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Upper Material Purotex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # NE68A93
- Zoro # G5319265
- UPC # 8713197549369
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | 14 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 14 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY SIGN MOBILE CRANE HAND MEQM546VS (MEQM546VS)
- PYRAMEX Safety Glasses, Mirror Scratch-Resistant (SB5770D)
- RINGERS GLOVES Rescue Gloves, S, Red, PR (355-08)
- EDGE EYEWEAR Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (XB131VS)
- DUNLOP Rubber Boot, Men's, 11, Knee, Black, PR (NE68A93)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- DUNLOP Rubber Boot, Men's, 7, Knee, Black, PR (NE68A93)
- DUNLOP Boots, Men's 10, Women's 12, Black, PR (OD60A93.CH)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 11 (8677633)
- DUNLOP Size 8 Men's Plain Rubber Boot, Blue (8908500)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 090)
- Dunlop Foot Protection