Shop All Rubber Boots
Dunlop
Rubber Boot, Men's, 13, Knee, Black, PR
Mfr # OD60A93
Zoro # G5311705
original price:
$216.30
35% off
new price: $139.99
/pr
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Defined Heel, Non-Metallic, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Upper Material Purofort(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # OD60A93
- Zoro # G5311705
- UPC # 8713197549451
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Cleated, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Orange, 5XL (61796)
- SALISBURY Electrical Glove Kit, Class 00, Sz 9, PR (GK0011B/9)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (OD60A93)
- DUNLOP Rubber Boot, Men's, 8, Knee, Black, PR (OD60A93)
- DUNLOP Size 10 Men's Steel Rubber Boot, Green (E662843)
- DUNLOP Size 10 Men's Steel Rubber Boot, White (8101200)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- Dunlop Foot Protection