Shop All Rubber Boots
Dunlop
Rubber Boot, Men's, 13, Knee, Black, PR
Mfr # NE68A93
Zoro # G5311504
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Cleated
- Upper Material Purotex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # NE68A93
- Zoro # G5311504
- UPC # 8713197549352
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Size | 13 |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 13 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Composite, Footwear Sole Pattern Cleated, Insulated Yes, Size 13, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 10.5 Womens Combat Boot Steel Work Boot (429139BLK105)
- MEDEGEN MEDICAL PRODUCTS Red Z(R) Sldifier, 1 oz., Dmnd Pouch, PK100 (P00-41131)
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011BL/10H)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40149)
- DUNLOP Rubber Boot, Men's, 9, Knee, Black, PR (NE68A93)
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- DUNLOP Rubber Boot, Men's, 10, Knee, Black, PR (NE68A93)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- DUNLOP Rubber Boot, Men's, 8, Knee, Black, PR, Footwear Width: D (NE68A93)
- DUNLOP Rubber Boot, Men's, 13, Knee, Black, PR (OD60A93)
- LACROSSE Size 13 Men's Steel Rubber Boot, Black (24009043)
- Dunlop Rubber Boots