Shop All Rubber Boots
Dunlop
Purofort RigPro Full Safety Boots Size 14
Mfr # LJ2HR42.00
Zoro # G309768158
product price: $87.39
/ea
Free Shipping & Returns
$87.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Insulated No
- Gender Men's
- Height 12 in.
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # LJ2HR42.00
- Zoro # G309768158
- UPC # 8713197053316
- Country of Origin Netherlands
- Category Rubber Boots
Dimensions
Height | 12 in. |
Details
Toe Type | Steel |
Insulated | No |
Gender | Men's |
Waterproof | Yes |
Description
Purofort RigPro Full Safety Boots Size 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Twin Chamber Rinse Tank, Floor, 18 gal. (27260)
- DIAMONDBACK Coat Rain W/Hood Yellow Large (PY-800L)
- BRADY Number Label, 1, 1-1/2 in. W x 3-1/2 in. H (3450-1)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- DUNLOP Rubber Boots, 7, Unisex, PR1 (MZ2LE02)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 11 (8677633)
- DUNLOP Chesapeake Steel Toe PVC Safety Boot, Waterproof, Black, Size 14 (8677633)
- DUNLOP Size 12 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- DUNLOP Shoe, Unisex, 15"H, Metatarsal, PR (MZ2LE02)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- Dunlop Foot Protection