Shop All Steel Toe Shoes
Dunlop
Polyblend Work Shoes
Mfr # 86104-11
Zoro # G707488856
product price: $62.99
/pr
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Toe Type Steel Toe
- Waterproof Yes
- Height 6in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 86104-11
- Zoro # G707488856
- Country of Origin United States
- Category Steel Toe Shoes
Dimensions
Height | 6in |
Size | 11 |
Details
Material | PVC |
Toe Type | Steel Toe |
Waterproof | Yes |
Color | Black |
Item | Footwear |
Closure Type | Lace Up |
Description
Dunlop's Polyblend 86104 Black Work Shoes feature a highquality injected molded seamless construction with a steel toe that complies with ASTM F241305 These nonslip work boots have a hardened steel ladder shank, along with replaceable cushion insoles, that provide added safety and comfort These highperforming slip resistant boots feature a scientifically formulated blend of polyurethane and PVC, making for nonslip, self cleaning soles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Fire Bell, Red, H 3 11/32 x L 6 x W 6 In (439D-6AW-R)
- SUPCO High Pressure Switch, Opens 600 PSI (SHP600475)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-5)
- WAVIAN Black Steel Gas Can Holder (4286)
- CAT FOOTWEAR Diagnostic Hi Wp Steel Toe 6", 8.5, M, PR (P89940)
- REEBOK Size 15 Men's Athletic High-Top Alloy Work Shoe, Blue (RB3400)
- FLORSHEIM Oxford Shoes, Black, 11D, PR (FS2000)
- SKECHERS Work Shoes, 10, EW, Black, Alloy, Womens, PR (76553EW BKPK SZ 10)
- SKECHERS Work Shoes, 8-1/2, EW, Black, Alloy, Women, P (76553EW BKPK SZ 8.5)
- NEW BALANCE Athletic Shoe, EE, 12, Black, PR (MIDEVOLBG-12-2E)
- NEW BALANCE Athletic Shoe, D, 11 1/2, Blue, PR (MIDEVOLBL-11.5D)
- Dunlop Steel Toe Shoes