Shop All Overboots and Overshoes
This Product is Discontinued
Dunlop
Overshoes, XL, PVC, Lug, 12inH, Black, PR (Discontinued)
Mfr # 8980200
Zoro # G8927807
This Product is Discontinued
Key Features
- Size XL
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 8980200
- Zoro # G8927807
- Country of Origin Unknown
- Category Overboots and Overshoes
Dimensions
Size | XL |
Height | 12" |
Fits Shoe Size | 13 to 14 |
Boot Height | 12 in |
Footwear Width | D |
Fits Footwear Size | 13 to 14 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 13 to 14, Style Number 89802, Boot Height 12 in, Men's, Metatarsal Guard No, Size XL, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.