Shop All Overboots and Overshoes
This Product is Discontinued
Dunlop
Overshoes, M, PVC, Lug, 12inH, Black, PR (Discontinued)
Mfr # 8980200
Zoro # G8927782
This Product is Discontinued
Key Features
- Size M
- Color Black
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 8980200
- Zoro # G8927782
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 12" |
Boot Height | 12 in |
Fits Shoe Size | 8 to 9 |
Footwear Width | D |
Fits Footwear Size | 8 to 9 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Lug, Toe Type Plain, Black, Fits Shoe Size 8 to 9, Style Number 89802, Boot Height 12 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.