Shop All Overboots and Overshoes
Dunlop
Overboots, Mens, XS, Button Tab, Ylw, PVC, PR
Mfr # 8802000
Zoro # G3453353
original price:
$31.23
16% off
new price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XS
- Color Yellow
- Material PVC
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8802000
- Zoro # G3453353
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | XS |
Height | 10" |
Fits Shoe Size | 5 to 6-1/2 |
Boot Height | 10 in |
Footwear Width | D |
Fits Footwear Size | 5 to 6-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 5 to 6-1/2, Style Number 88020, Boot Height 10 in, Men's, Metatarsal Guard No, Size XS, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESS U-Rx Insert (740-0433)
- KASCO Kasco ZA2P3 Filter (601019)
- MCR SAFETY 14" Chemical Resistant Gloves, Nitrile, L, 1 PR (9794L)
- LYLE Video Surveillance Notice, Decal, 10"x7" (LCU5-0055-ND_10X7)
- DUNLOP 17inH Black PVC Overboots XS (86030XS33)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, 2XL, 1 Pr (8602000)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Boots, XS, Pull On, PVC, Cleated, Black, PR (8601000)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- IMPACTO PROTECTIVE PRODUCTS Impacto TURBOTOE Steel Toe Cap Overshoe XS 4-7, Flexible & Pliable PVC, Antislip Sole, Waterproof (TTUXS)
- Dunlop Overboots and Overshoes