Shop All Overboots and Overshoes
Dunlop
Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr
Mfr # 8602000
Zoro # G0665734
product price: $29.19
/pr
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5
- Color Black
- Material Flex-O-Thane PVC
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8602000
- Zoro # G0665734
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 5 |
Height | 10" |
Fits Shoe Size | 5 to 6-1/2 |
Boot Height | 10 in |
Footwear Width | D |
Fits Footwear Size | 5 to 6-1/2 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 5 to 6-1/2, Style Number 86020, Boot Height 10 in, Men's, Metatarsal Guard No, Size 5, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Jumbo Car Bows: Silver (531-SI)
- ZORO SELECT Small Hose Washer, 1.5 In. NST, Aluminum (6ATL1)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU5-0075-RA_14X10 (LCU5-0075-RA_14X10)
- AIR SYSTEMS INTL SCBA Storage Rack, Black, Steel (TR-4)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- DUNLOP Overboots, Mens, XS, Button Tab, Ylw, PVC, PR (8802000)
- DUNLOP Boots, XS, Pull On, PVC, Cleated, Black, PR (8601000)
- DUNLOP Overshoes, Men, L, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overboots, Mens, M, Button Tab, Yllw, PVC, PR (8802000)
- TINGLEY Overboot, Men's, 15-1/2 to 17, PR (45851)
- Dunlop Foot Protection