Shop All Overboots and Overshoes
Dunlop
Overboots, Mens, S, Button Tab, Yllw, PVC, PR
Mfr # 8802000
Zoro # G2666596
product price: $56.29
/pr
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Flex-O-Thane PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8802000
- Zoro # G2666596
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 10" |
Boot Height | 10 in |
Fits Shoe Size | 6-1/2 to 8 |
Footwear Width | D |
Fits Footwear Size | 6-1/2 to 8 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 6-1/2 to 8, Style Number 88020, Boot Height 10 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile, Vinyl, Powder-Free, S, 1000 PK (7010S)
- CONDOR Faceshield Visor, Polycarb, Clr, 8x15-1/2in (4EZC7)
- SAFETYPOSTER.COM Safety Poster, If It Seems Unsafe, ENG (P0108)
- SHOWA SHOWA NSK24 Blue 14 Rough Finish Nitrile Gloves, 12PK (NSK24-10)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overboots, Mens, M, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboots, Mens, L, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- TINGLEY Overboot, Men, S, Button Tab, Black, Rubber, PR (1400)
- Dunlop Foot Protection