Shop All Overboots and Overshoes
Dunlop
Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10in Boot Height, Black, S, 1 Pair
Mfr # 8602000
Zoro # G0004767
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dunlop
- MFR # 8602000
- Zoro # G0004767
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | S |
Height | 10" |
Boot Height | 10 in |
Fits Shoe Size | 6 to 7 |
Footwear Width | D |
Fits Footwear Size | 6 to 7 |
Length | 11-1/2" |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Black, Fits Shoe Size 6 to 7, Style Number 86020, Boot Height 10 in, Men's, Metatarsal Guard No, Size S, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP Electrical Rated Gloves, 11inL, Unlined, Smooth Finish, Beaded, Orange, Class 0, Size 9 (147-0-11/9)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- ALLEGRO INDUSTRIES Airline Cooling System, Low Pressure (9820-LP)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, 2XL, 1 Pr (8602000)
- DUNLOP Overshoes, Men, S, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overboots, 8, 17inH, Yellow, PR (8805000)
- DUNLOP Overboots, Men, XL, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr (8602000)
- TALON TRAX 12 Men's Steel (5T258)
- Dunlop Foot Protection