Shop All Overboots and Overshoes
Dunlop
Overboots, Mens, 2XL, Button, Yllw, PVC, PR
Mfr # 8802000
Zoro # G3102662
product price: $56.29
/pr
Not eligible for select promotions
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Flex-O-Thane PVC
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8802000
- Zoro # G3102662
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 2XL |
Height | 10" |
Fits Shoe Size | 12-1/2 to 14 |
Boot Height | 10 in |
Footwear Width | D |
Fits Footwear Size | 12-1/2 to 14 |
Description
Overboot, Mid-Calf, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 12-1/2 to 14, Style Number 88020, Boot Height 10 in, Men's, Metatarsal Guard No, Size 2XL, Waterproof Yes, Upper Material PVC/Flex-O-Thane, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 7 Decal, 3" White Vinyl, PK10 (3SCWP7)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44446)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- BRADY Protective Overlaminate, PK25 (99272)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- DUNLOP Knee Boots, Size 14, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Knee Boots, Size 7, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr (8602000)
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- ISA Overshoes, XL, Red, Resists Bioburden, PR (SRLF100XL-GR)
- Dunlop Foot Protection