Shop All Overboots and Overshoes
This Product is Discontinued
Dunlop
Overboots, Men, 13, Adj Strap, Green, PVC, PR (Discontinued)
Mfr # 8705000
Zoro # G0677004
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Green
- Material PVC Alloy, Polyester (Lining & Strap)
- Gender Men's
- Toe Type Steel
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8705000
- Zoro # G0677004
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 13 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 13 |
Footwear Width | D |
Description
Overboot, Knee, Footwear Sole Pattern Cleated, Toe Type Steel, Green, Fits Shoe Size 13, Style Number 87050, Boot Height 17 in, Men's, Metatarsal Guard No, Size 13, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.