Shop All Overboots and Overshoes
Dunlop
Overboots, 11, PVC, Cleated, 17inH, Yellow, PR
Mfr # 88060 11 00
Zoro # G8927624
product price: $27.49
/pr
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11
- Color Yellow
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 88060 11 00
- Zoro # G8927624
- UPC # 791079136157
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 11 |
Details
Color | Yellow |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Pull On |
Outsole Material | PVC |
Typical Overboot/Overshoe Application | Traction |
Item | Overboots |
Predominant Footwear Color | Yellow |
Upper Material | PVC |
Footwear Sole Pattern | Cleated |
Footwear Closure Type | Pull On |
Style Number | 88060 |
Metatarsal Guard | No |
Resists | Slips |
Rubber Boot Style | Knee |
Midsole Material | PVC |
Shoe Style | Knee |
Series | 88060 |
Description
Overboots, Knee, Footwear Sole Pattern Cleated, Toe Type Plain, Yellow, Fits Shoe Size 11, Style Number 88060, Boot Height 17 in, Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material PVC, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overboot, Men, 11, Adj Strap, Yllw, Rubbr, PR (4T272)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-L)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, M, 2000 PK, Clear (A63C12)
- DIXON Air King 4 Lug, FNPT End, 2" (AM28)
- DUNLOP Knee Boots, Size 10, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, 2XL, 1 Pr (8602000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, XS, 1 Pr (8602000)
- DUNLOP Knee Boots, Size 11, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overshoes, Mens, 2XL, Pull On, Blk, PVC, PR (8601000)
- DUNLOP Knee Boots, Size 9, 17" H, Yellow, Plain, PR (8805000)
- DUNLOP Overboot, MId-Calf, Cleated Sole, Button Tab Closure, PVC Upper, 10 in Boot Height, Black, L, 1 Pair (8602000)
- Dunlop Foot Protection