Shop All Rubber Boots
Dunlop
MetMax Full Safety Metatarsal Boots Size 5
Mfr # MZ2LE02.00
Zoro # G709768109
product price: $58.75
/ea
$58.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Insulated Yes
- Gender Men's
- Height 15 in.
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # MZ2LE02.00
- Zoro # G709768109
- UPC # 8713197370437
- Country of Origin Portugal
- Category Rubber Boots
Dimensions
Height | 15 in. |
Details
Toe Type | Steel |
Insulated | Yes |
Gender | Men's |
Waterproof | Yes |
Description
MetMax Full Safety Metatarsal Boots Size 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Break Away Zip Vest, Green, 2XL (V1021260U-2XL)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (N865)
- NEVS 1-1/4"Color Coding Dots Green Flr - Roll Form (DOT-114RL Green Flr)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Size 9 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Size 14 Men's Steel Rubber Boot, Blue (8908633)
- DUNLOP Size 6 Men's Steel Rubber Boot, Gray (8798200)
- DUNLOP Rubber Boot, Men's, 14, Knee, Black, PR (NE68A93)
- TINGLEY Black PVC SafetyToe Boot, Men's, 10, PR (31261)
- Dunlop Rubber Boots