Shop All Rubber Boots
Dunlop
Men's Steel Rubber Boot Black/Gray
Mfr # 8968200
Zoro # G4843492
product price: $40.95
/pr
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
- Typical Rubber Boot Application Mild Chemical Resistant
- Footwear Sole Pattern Lug
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8968200
- Zoro # G4843492
- UPC # 791079150597
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Insulated No, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size S (J140-BRN SML REG)
- SUPERIOR GLOVE Blended 10Ga Hp Fibers XL (S10SXB/XL)
- DUNLOP Size 13 Men's Steel Rubber Boot, Black (8990800)
- DUNLOP Size 10 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 7 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 14 Men's Plain Rubber Boot, Blue (8908500)
- DUNLOP Size 11 Men's Steel Rubber Boot, White (8101200)
- DUNLOP Rubber Boot, Men's, 12, Knee, Black, PR (OD60A93)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- Dunlop Rubber Boots