Shop All Rubber Boots
Dunlop
Men's Steel Rubber Boot Black
Mfr # 8662200
Zoro # G0005047
product price: $44.99
/pr
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # 8662200
- Zoro # G0005047
- Country of Origin United States
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 12 |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 12 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Cleated, Insulated No, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.0, Gray Scratch-Resistant (17994)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-8)
- VERSA-GUARD Portable Expandable Safety Barricades, Orange/White (VG-3048-C)
- INTERTAPE 3" x 1000' Barricade Ribbon Caution (600CC)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- DUNLOP Size 3 Unisex Steel Rubber Boot, Yellow (6123155)
- DUNLOP Size 16 Men's Plain Rubber Boot, Blue (8908500)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 10 (XAN3P/9180AP531-10)
- Dunlop Rubber Boots