Dunlop

Men's Steel Chest Wader Black


product price: $213.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Safety Criteria Defined Heel, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Waterproof
  • Insulated No
  • Footwear Sole Pattern Ultragrip Sipe
  • Toe Type Steel
  • Metatarsal Guard No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dunlop
  • MFR # 8686700
  • Zoro # G1360554
  • UPC #
    00791079110324
  • Country of Origin United States
  • Category Waders

Dimensions

Size 12
Boot Height 16 in
Overall Length 53 in
Footwear Width D

Description

Chest Wader, Toe Type Steel, Men's, Size 12, Inseam 35 in, Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.