Shop All Rubber Boots
Dunlop
Men's Boots 12 US Gray 1 pair
Mfr # MZ2LE02.12
Zoro # G706596484
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Boot
- Typical Rubber Boot Application Oil, Gas & Mining
- Toe Type Steel
- Color Dark grey
- Metatarsal Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dunlop
- MFR # MZ2LE02.12
- Zoro # G706596484
- UPC # 8713197370505
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 12 |
Details
Rubber Boot Style | Boot |
Typical Rubber Boot Application | Oil, Gas & Mining |
Toe Type | Steel |
Color | Dark grey |
Metatarsal Guard | Yes |
Manufacturers Suggested Sole Slip Rating | SRC |
Midsole Material | Steel |
Standards | ASTM - Certified; Slip Resistant Outsole; Protective Toecap + Midsole; Waterproof; Oil Resistant Outsole; Comfort; Ankle Protection; ASTM F2413-18 M/I/C PR MT |
Outsole Material | Acifort® |
Features | Ankle protection |
Oil Resisting Sole | Yes |
Chain Saw Cut Resistant | No |
Upper Boot Material | Acifort® |
Slip Resistant Sole | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Micro Case, Yellow, 7.50 x 5.06 x 3.12 In (1050)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Breakaway, Mesh, S/M, Orange (EGO21063)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Not An Entrance Sign, Landscape (OS-NS-D-1014-L-15150)
- CONDOR Safety Glasses, Clear Anti-Scratch (1ETK2)
- DUNLOP BOOTS MENftS GRAY 13US (MZ2LE02.13)
- DUNLOP Men's Boots 10 US Gray 1 pair (MZ2LE02.10)
- DUNLOP Men's Boots 8 US Gray 1 pair (MZ2LE02.08)
- DUNLOP Rubber Boot, Men's, 11, Knee, Black, PR (NE68A93)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUNLOP Men's Steel Rubber Boot Black (8968200)
- MUCK BOOT CO Women's Muckster II Mid Boot (WM28FRM M 060)
- Dunlop Foot Protection